FNW Steel Flat Head Wood Screw 50 Pack

FNWWSZ10

Length

Starting at $8.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Made in China

SPECIFICATIONS

Drive Type
Phillips
Length
1-1/2 in
Material
Steel, Zinc
Package Quantity
Pack of 50
Screw Head
Flat Head

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday