0 items

FNW Stem Extension

FNW420SE

Fitting Sizes

Starting at $19.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% Electronically Tested in Open and Closed Position at 80 PSI
  • 150 WSP
  • 600 WOG
  • Forged brass body and end cap
  • Full Port
  • Meets MSS SP-110 Standards
  • NSF 61-8 certified (to 2")
  • Threaded NPT Ends (ANSI B1.20.1)
  • Threaded connection

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
CSA Certified
Yes
End Connection 1
Threaded
FM Approved
Yes
Fitting Sizes
1/4 in - 1/2 in
MSS Specifications
MSS SP-110
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-8
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday