FNW Stove Bolt with Nut 25 Pack

FNWSBRHZ14

Length

Starting at $6.87
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Made in China

SPECIFICATIONS

Drive Type
Slotted
Length
1 in
Material
Carbon Steel
Package Quantity
Pack of 25
Screw Head
Round Head Standard
Thread Handing
Right

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday