0 items

FNW Stud with Hex Nut

FNWB7D075L0

Length

Starting at $4.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 1/8" diameter and larger - unified inch 8 thread series (UN8), class 2A
  • Heat treated
  • Manufacturer Identification and Grade Marks on All Stocked Studs and Nuts
  • Nuts: Grade 2H, Heavy Hex, Single-Chamfered with Bottom Washer Face, Manufactured from Carbon Steel, Rockwell Hardness: C24 to C38
  • Plain Finish Coated with Light Protective Oil
  • Right hand threads
  • Sold in Individual Sets or Box Quantities
  • Studs: Grade B7, Full Threaded Rod Stud Bolts, Chamfered Flat Faced Ends, Manufactured from Chromium-Molybdenum Ferritic Alloy Steel, Tensile Strength: 125 KSI Min, Hardness 35 HRC Max
  • Threads: 1" diameter and smaller - unified inch coarse series (UNC), class 2A

SPECIFICATIONS

ASME Specifications
ASME B1.1, B18.2.2
Diameter
3/4 in
Length
6 in
Material
Carbon Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday