0 items

FNW Sweat 400 PSI Commercial Water Hammer Arrestor

FNWSWA

  • SIZE
  • PRICE

DESCRIPTION

  • ASSE 1010 Listed
  • Can be installed in systems without need for access panels
  • Designed for Vertical or Horizontal Installation (not to be installed in the inverted position)
  • For Commercial and Residential Systems
  • Low Lead Brass
  • Max Pressure: 600 PSI
  • Suitable for Potable Water Applications
  • Temperature: 33° F to 188° F (0.5° C to 87° C)
  • Working Pressure: 60 to 400 PSI

SPECIFICATIONS

ASSE Standards
ASSE 1010
End Connection 1
Sweat
Fitting Size 1
1/2 in
IAPMO Listed
Yes
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
600 psi
Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday