FNW Sweat Commercial Water Hammer Arrestor

FNW11P

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ASSE 1010 listed
  • cUPC Certified (IAPMO)

SPECIFICATIONS

ASSE Standards
ASSE 1010
CARB OTC LEED Compliant
No
End Connection 1
Copper Sweat
End Connections
Copper Sweat
Fitting Size 1
1 in
Fitting Sizes
1 in
GSA Approved
No
Height
6-7/10 in
IAPMO Listed
Yes
Material
Brass
Maximum Pressure
350 psi
Maximum Temperature
180
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday