0 items

FNW Tee Handle

FNW410ATHK

Fitting Sizes

1/4 in - 1/2 in
Starting at $6.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 WSP
  • 600 WOG
  • FM and CSA approved (1/2" to 2" only)
  • Full port 4" valve is standard port
  • Meets MSS SP-110 Standards
  • NSF 61-8 Certified
  • PTFE seats
  • Threaded connection
  • UL Approved (Up to 2")

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
CSA Certified
Yes
FM Approved
No
Fitting Sizes
1/4 in - 1/2 in
Handle Type
T-Handle
MSS Specifications
MSS SP-110
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday