0 items

FNW Tee Handle for FNW 415 Brass Body Ball Valve

FNW420THK

  • SIZE
  • PRICE

DESCRIPTION

  • 100% Electronically Tested in Open and Closed Position at 80 PSI
  • 150 WSP
  • 600 WOG
  • Forged brass body and end cap
  • Full Port
  • Meets MSS SP-110 Standards
  • NSF 61-8 certified (to 2")
  • Threaded NPT Ends (ANSI B1.20.1)
  • Threaded connection

SPECIFICATIONS

ANSI Specifications
ANSI 125, ANSI 842, ANSI B1.20.1, ANSI Z21.15
ASME Specifications
ASME B16.33, ASME B16.44
Brand Model Compatibility
FNW 415 1/4 in - 1/2 in Brass Body Ball Valves
CSA Certified
CSA 9.1
End Connection 1
Threaded
FM Approved
Yes
GSA Approved
No
Handle Type
T-Handle
Length
3-39/50 in
MSS Specifications
MSS SP-110
NSF Certified
Yes
NSF Specifications
NSF 61-8
Recommended Valve Application
Gas
Size
1/4 in - 1/2 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday