FNW®

Titan 1-3/8 x 1 in. Insulation Riser Clamp

Part #FNW7894G0137  |  Manufacturer Part #R137100

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Titan

FM Approved: No

Fits Pipe Size: 1-3/8 in

Thickness: 1 in

UL Listed: No