0 items

FNW Wye Strainer

FNWYSS

Fitting Sizes

Starting at $97.15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 800 PSI CWP
  • Investment cast components
  • Material: ASTM/ASME B16.34
  • Pressure Test: API 598
  • Stainless Steel Body and Screen
  • Temperature: -4° F to 356° F
  • Threaded NPT Ends
  • Twenty mesh screen
  • Viton® O-ring Seal

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B16.34
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Material
Stainless Steel
Mesh Size
20
NSF Certified
No
Pressure Class
800#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday