FNW Zinc Flange Nut and Bolt Set

FNWNBSZ3

Diameter

Starting at $4.36
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.21, ASME B16.5, ASME B18.2.1, ASME B18.2.2
ASTM Specifications
ASTM A-307A
Diameter
3/4 in
Material
Carbon Steel
Pressure Class
300#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday