3-1/2 x 4-1/8 in. 4-Hole Zinc Plated Carbon Steel 3-Way Corner Angle Fitting
3-1/2 x 4-1/8 in. 4-Hole Zinc Plated Carbon Steel 3-Way Corner Angle Fitting
Package Quantity Info:
EA: 1 IP: 25 CA: 25 PT: 3600-
Pick Up: 0 Available in Leesburg, VA - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 3 1/2" x 4 1/8"
- Four 9/16" holes
- 3-way corner angle
- Carbon steel
Specifications
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3-1/2 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- UL Listed:
- No
- Width:
- 4-1/8 in