500 lb. Carbon Steel Specialty Bracket

You last purchased this on
 
FNW®

Figure 7802 500 lb. Carbon Steel Specialty Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7802 500 lb. Carbon Steel Specialty Bracket

  • Fast #
  • Part #FNW7802Z
  • Item #3625772
  • Manufacturer Part #BC500000EG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Zinc finish
  • Includes 1 adjustable and 1 non-adjustable cap
  • Carbon steel
  • Requires Certification

Specifications

Brand Model Compatibility:
B22
Collection:
Figure 7802
Color Finish Category:
Blues
Color Finish Name:
Zinc
Material:
Carbon Steel
Work Load Limit:
500 lb