FNW Zinc-Plated Riser Clamp

FNW7022Z0

Fits Pipe Size

Starting at $24.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Malleable iron
  • Meets MSS SP-58
  • Meets federal spec WW-H-180
  • Silver finish

SPECIFICATIONS

Coating
Zinc
Color Finish
Zinc
Fits Pipe Size
1-1/2 in
MSS Specifications
MSS SP-58
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday