0 items

Focus Products Group The Crescent Rod® 60 in. Curved Shower Bar

FC60B

Length

Starting at $69.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
The Crescent Rod®
Color Finish
Bright
IAPMO Listed
No
Length
60 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday