Double H 74 x 71 in. Polyester Shower Curtain (Case of 12) in Beige

Part #FHBH53DTB05CR  |  Item #7688551  |  Manufacturer Part #HBH53DTB05CR

$ 528.66 EACH
(Pricing is for Beige)

Color/Finish:
Beige

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hookless® shower curtains easy 1,2,3 installation allow you to change your shower curtain in seconds.
  • 1⁄2” herringbone weave
  • Coordinating poly-voile translucent window.
  • Chrome raised Flex-On® rings.
  • Includes It’s A Snap!® replaceable liner.

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Double H

Color Finish: Beige

Color Finish Category: Neutrals

GSA Approved: No

IAPMO Listed: No

Length: 74 in

Material: Plastic

Material Type: Polyester

NSF Certified: No

Package Quantity: Case of 12

Width: 71 in