Double H 74 x 71 in. Polyester Shower Curtain (Case of 12) in White

Part #FHBH53DTB01CR  |  Item #7688569  |  Manufacturer Part #HBH53DTB01CR

$ 464.99 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Hookless® shower curtains easy 1,2,3 installation allow you to change your shower curtain in seconds.
  • 1⁄2” herringbone weave
  • Coordinating poly-voile translucent window.
  • Chrome raised Flex-On® rings.
  • Includes It’s A Snap!® replaceable liner.

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Double H

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

IAPMO Listed: No

Length: 74 in

Material: Plastic

Material Type: Polyester

NSF Certified: No

Package Quantity: Case of 12

Type: FHBH53DTB01CR

Width: 71 in