71 x 77 in. Polyester Shower Curtain in White (Case of 12)

You last purchased this on
 
Focus Products Group

Double H 71 x 77 in. Polyester Shower Curtain in White (Case of 12)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Focus Products Group

Double H 71 x 77 in. Polyester Shower Curtain in White (Case of 12)

  • Fast #
  • Part #FHBH53DTB01CRX
  • Item #7688589
  • Manufacturer Part #HBH53DTB01CRX
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1?2” herringbone weave
  • Coordinating poly-voile translucent window.
  • Hookless® shower curtains easy 1,2,3 installation allow you to change your shower curtain in seconds.
  • Includes It’s A Snap!® replaceable liner.
  • Chrome raised Flex-On® rings.
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Double H
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
No
Length:
77 in
Material:
Plastic
Material Type:
Polyester
NSF Certified:
No
Package Quantity:
Case of 12
Width:
71 in