72 x 72 in. 6 ga Vinyl Shower Curtain with Grommet (Case of 12) in White
Hooked™ 72 x 72 in. 6 ga Vinyl Shower Curtain with Grommet (Case of 12) in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome plate copper grommets
- Full panel 100% vinyl shower curtain
- Triple reinforcedgrommetheader
- Made of 6 gauge Vinyl
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Hooked™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Gauge (metal):
- 6 ga
- IAPMO Listed -:
- No
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Case of 12