Focus Products Group

It's a Snap!® Liner 57 x 70 in. Polyester Replacement Snap Shower Liner (Case of 12) in White

Part #FHBH40SL0157  |  Manufacturer Part #HBH40SL0157

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Snaps right below the sheer window in Hookless® Shower Curtains
  • Fits Hookless® Shower curtains size 71x77"
  • Extends the life of your shower curtain.
  • The durable snap system allows for rapid removal and attachment of the liner for frequent laundering.
  • Corner weighted magnets help hold the shower curtain liner in place and keeps water from splashing out.

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: It's a Snap!® Liner

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

IAPMO Listed: No

Length: 57 in

Material: Plastic

Material Type: Polyester

NSF Certified: No

Package Quantity: Case of 12

Type: FHBH40SL0157

Width: 70 in