Mounting Bracket for Curved Shower Rods in Polished Chrome
Mounting Bracket for Curved Shower Rods in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Curved Shower Rod
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Material:
- Stainless Steel, Zinc
- Product Type:
- Replacement Mounting Bracket