20 in. Concrete Valve Box

You last purchased this on
 
Fog-Tite Meter Seal

20 in. Concrete Valve Box

This product requires certification to purchase.
You last purchased this on
 
Fog-Tite Meter Seal

20 in. Concrete Valve Box

  • Fast #
  • Part #FO1
  • Item #1867593
  • Manufacturer Part #NO.1
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Height:
10 in
Length:
20 in
Material:
Concrete
Product Type:
Valve Box
Width:
14 in