30 x 24 x 36 in. Concrete Rectangular Catch Basin
30 x 24 x 36 in. Concrete Rectangular Catch Basin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Height:
- 36 in
- Length:
- 30 in
- Material:
- Concrete
- Outlet Quantity:
- 4
- Shape:
- Rectangular
- Width:
- 24 in