0.9 oz. Classic Roast Decaf Filterpack (80 Pack)

You last purchased this on
 
Folgers Coffee

0.9 oz. Classic Roast Decaf Filterpack (80 Pack)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Folgers Coffee

0.9 oz. Classic Roast Decaf Filterpack (80 Pack)

  • Fast #
  • Part #F36472006136
  • Item #5051425
  • Manufacturer Part #364720-06136
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Smooth rich and consistent flavor
  • Premeasured coffee and filter combination in a single pouch
  • America's #1 coffee and 100% mountain grown
  • Pack Capacity (Weight): 0.9 oz.
  • Number of Servings: 10-12 cups
  • Coffee Type: Decaffeinated
  • Serve Type: Filter Pack
  • No measuring, quick brew set up, easy disposal with less mess and no waste
  • Easy to use
  • Requires Certification

Specifications

Capacity:
0.9 oz
Depth:
11-7/10 in
Height:
6-1/5 in
Length:
23-1/5 in
Package Quantity:
Case of 80
Weight:
6.65 lb
Width:
12-2/5 in