9 oz. Classic Roast Coffee Filter Pack (Case of 40)
Classic Roast® 9 oz. Classic Roast Coffee Filter Pack (Case of 40)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Regular caffeinated coffee
- Flavor: Classic Roast®
- Smooth, balanced everyday blend
- 40-0.9 ounce packs per case
- Roast: Medium
Specifications
- Collection:
- Classic Roast®
- Depth:
- 11-7/10 in
- Flavor:
- Classic Roast
- Height:
- 5-22/25 in
- Length:
- 12-7/10 in
- Package Quantity:
- Case of 40
- Product Type:
- Coffee Filter Pouch
- Size:
- .9 oz