21 in. 50 lbs. Cast Iron Countertop Ice Maker in Stainless Steel
Symphony 21 in. 50 lbs. Cast Iron Countertop Ice Maker in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 11
- Capacity:
- 50 lbs
- Collection:
- Symphony
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Height:
- 40 in
- Installation Type:
- Counter Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Power Source:
- Electric
- Refrigerant:
- R-404A
- Volts:
- 120V
- Width:
- 21 in