Footage Tools

1 in Connecting Nut and Replacement Tool

Part #FF09015  |  Manufacturer Part #W090-15

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wedge SE and wedge TE for 3/4" to 1" service line replacement
  • Designed to replace water and gas service lines at a fraction of the cost of conventional methods
  • Single cutting edge works effectively to split copper by reducing resistance, while the triple edge slices PE
  • Minimizes property damage and street disturbance
  • Can be used with a backhoe, winch or truck
  • Pulls out lead and galvanized lines
  • New streamline connectors for replacement of copper and PE lines

Specifications

Inside Diameter: 1 in

Length: 1 in

Material: Copper

Product Type: Connecting Nut, Replacement Tool

Size: 1 in

Tap Size: 1 in

Tool Type: Lock Nut