1 in. Flaring Tool
1 in. Flaring Tool
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Lock Nut
- Diameter:
- 1 in
- Fits Pipe Size:
- 3/4 in - 1 in
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Tool Type:
- Flaring
- UL Listed:
- No