Footage Tools 3/4 - 1 in. Triple Edge

FF09033

Manufacturer Part #: W090-33

Pipe Capacity

3/4 in - 1 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Wedge SE and wedge TE for 3/4" to 1" service line replacement
  • Designed to replace water and gas service lines at a fraction of the cost of conventional methods
  • Single cutting edge works effectively to split copper by reducing resistance, while the triple edge slices PE
  • Minimizes property damage and street disturbance
  • Can be used with a backhoe, winch or truck
  • Pulls out lead and galvanized lines
  • New streamline connectors for replacement of copper and PE lines

SPECIFICATIONS

Material
Plastic
Material Type
PVC
Tool Type
Triple Edge

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday