1-1/2 in. 300 psi FIPT x Meter Flanged Ball Valve

Part #FBF13666WMSBNL  |  Item #4567784  |  Manufacturer Part #BF13-666W-MSB-NL

$ 353.63 EACH

Valve Size:

1-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: FIPT

End Connection 2: Meter Flanged

End Connections: FIPT x Meter Flanged

FM Approved: No

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Recommended Valve Application: Water

UL Listed: No

Valve Size: 1-1/2 in