1-1/2 in. FIPT x Pack Joint Brass Straight 90 Degree Bend for Copper or Plastic Tubing (CTS)
1-1/2 in. FIPT x Pack Joint Brass Straight 90 Degree Bend for Copper or Plastic Tubing (CTS)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- The product has the letters “NL” cast into the main body for lead-free identification
- Certified to NSF/ANSI Standard 61 and NSF/ANSI Standard 372 where applicable
- All brass that comes in contact with potable water conforms to AWWA Standard C800
- Body design provides wrench flats for proper installation
- Brass components that do not come in contact with potable water conform to AWWA Standard C800
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-800
- Application:
- Copper Tubing, Plastic Tubing
- End Connection 1:
- FIPT
- End Connection 2:
- Quick Joint
- End Connections:
- FIPT x Quick Joint
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Bend, Straight
- Height:
- 2-7/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/4 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Waterworks Application:
- Water