Ford Meter Box

1-1/2 in. Flared x FIPT Brass Ball Valve with Tee Handle

Part #FB21666WNL  |  Manufacturer Part #B21-666W-NL

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: Flared

End Connection 2: FIPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: No

Valve Body Style: 1 piece

Valve Operator: T-Handle

Valve Seat Material: Rubber

Valve Size: 1-1/2 in

Valve Type: Ball Valve