1-1/2 x 2-15/16 in. DR 11 Stainless Steel Insert

You last purchased this on
 
Ford Meter Box

70 Series 1-1/2 x 2-15/16 in. DR 11 Stainless Steel Insert

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

70 Series 1-1/2 x 2-15/16 in. DR 11 Stainless Steel Insert

  • Fast #
  • Part #FINSERT74DR11
  • Item #3281728
  • Manufacturer Part #INSERT-74-DR11
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Dimpled and flanged to retain placement within the service line
  • Key lock construction with a minimum of two key locks to maintain solid structural integrity
  • Insert stiffeners are solid 304 tubular stainless steel (ASTM 240-92B)
  • Requires Certification

Specifications

ASTM:
ASTM A-240-92B
AWWA:
AWWA C-902
Collection:
70 Series
Fits Pipe Size:
1-1/2 in
Fitting Type:
Insert
Length:
2-15/16 in
Material:
Stainless Steel
Material Type:
304
Schedule Class:
DR 11
Waterworks Application:
Water