Ford Meter Box

1-1/2 in. Meter Swivel x MIPT 90 Degree Bend

Part #FL3866NL  |  Manufacturer Part #L38-66-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: Meter Swivel

End Connection 2: MIPT

End Connections: Meter Swivel x MIPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Waterworks Application: Water