1-1/2 in. MIPS Brass Ball Corp Valve

You last purchased this on
 
Ford Meter Box

1-1/2 in. MIPS Brass Ball Corp Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

1-1/2 in. MIPS Brass Ball Corp Valve

  • Fast #
  • Part #FFB5006NL
  • Item #3967541
  • Manufacturer Part #FB500-6-NL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ford recommends using insert stiffeners with plastic pipe or tubing
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Ends are integral or secured with adhesive to prevent unintentional disassembly
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Inlet Service Size:
1-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-11/16 in
Material:
Brass
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
1-1/2 in
Pressure - Maximum:
300 psi
Pressure Class:
300#
Valve Size:
1-1/2 in
Valve Type:
Ball Corp Valve
Weight:
4.3 lb