Ford Meter Box 1-1/2 in. Pack Joint Brass Ball Valve Curb Stop

FB77666WNL

Manufacturer Part #: B77-666W-NL

Inlet Service Size

1-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Pack Joint
End Connection 2
Pack Joint
End Connections
Pack Joint
Inlet Service Size
1-1/2 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday