Ford Meter Box 1-1/2 in. Quick Joint Brass Coupling

FC8466QNL

Manufacturer Part #: C84-66-Q-NL

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/4 in

    FC8433QNL

    Manufacturer Part #: C84-33-Q-NL

  • 1 in

    FC8444QNL

    Manufacturer Part #: C84-44-Q-NL

  • 1-1/4 in

    FC8455QNL

    Manufacturer Part #: C84-55-Q-NL

  • 1-1/2 in

    FC8466QNL

    Manufacturer Part #: C84-66-Q-NL

  • 2 in

    FC8477QNL

    Manufacturer Part #: C84-77-Q-NL

DESCRIPTION

  • Body design provides hexagonal wrench flats for proper installation
  • Ford recommends insert stiffeners when using plastic pipe or tubing
  • Products sold in select areas only. Please contact your local branch for availability in your area

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 2
Quick Joint
End Connections
Quick Joint
Fitting Size 2
1-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Waterworks Application
Water

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday