Ford Meter Box

1-1/2 x 1-1/2 x 1 in. Flared Copper Water Service Brass Reducing Tee

Part #FT222664NL  |  Manufacturer Part #T222-664-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Flared Copper

End Connection 2: Flared Copper

End Connection 3: Flared Copper

End Connections: Flared Copper

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1 in

Fitting Sizes: 1-1/2 in x 1-1/2 in x 1 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass