Ford Meter Box
1-1/2 x 1-1/2 x 3/4 in. FIP Water Service Brass Reducing Tee
Part #FT11663NL | Item #4409717 | Manufacturer Part #T11-663-NL
$
108.95
EACH
(Pricing is for 1-1/2 in x 1-1/2 in x 3/4 in)
All Sizes
Product Details
Specifications
End Connection 1: FIP
End Connection 2: FIP
End Connection 3: FIP
End Connections: FIP
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Size 3: 3/4 in
Fitting Sizes: 1-1/2 in x 1-1/2 in x 3/4 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Brass