1-1/2 x 5-23/32 in. CTS x Pack Joint Curb Stop Ball Valve

Part #FB44666MNL  |  Item #4409127  |  Manufacturer Part #B44-666M-NL

$ 485.01 EACH

Valve Size:

1-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • A snap ring locks the stem into the body of the valve
  • Sturdy stops allow 90 degree motion and are enclosed and protected
  • Dual EPDM O-rings in the stem
  • Beveled EPDM rubber gasket provides hydraulic seal
  • Molded EPDM rubber seats with reinforcing ring support the ball
  • Integral clamp contains machined grooves for axial restraint
  • Threaded body for Minneapolis style curb box
  • Valve is non-directional and is watertight with flow in either direction
  • Fluorocarbon-coated brass ball provides maximum flow capacity and ease of turning

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-584, ASTM B-62]

AWWA Specifications: AWWA C-800

End Connection 1: CTS Pack Joint

End Connection 2: CTS Pack Joint

End Connections: CTS Pack Joint

Inlet Service Size: 1-1/2 in

Lead Law Compliant: Yes

Length: 5-23/32 in

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 1-1/2 in

UL Listed: Yes

Valve Seat Material: EPDM

Valve Size: 1-1/2 in

Valve Type: Ball Valve

Weight: 7.8