Ford Meter Box

1-1/4 in. MIP x CTS Pack Joint Brass Corporation Stop

Part #FFB11005NL  |  Manufacturer Part #FB1100-5-NL

Inlet Service Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: MIP

End Connection 2: CTS Pack Joint

End Connections: MIP x CTS Pack Joint

Inlet Service Size: 1-1/4 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Outlet Meter Size: 1-1/4 in

Waterworks Application: Water