Ford Meter Box 1-1/4 in. Ribbed Insert Straight Brass Fitting

FPTP3NL

Manufacturer Part #: PTP-3-NL

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/4 in

    FPTP1NL

    Manufacturer Part #: PTP-1-NL

  • 1 in

    FPTP2NL

    Manufacturer Part #: PTP-2-NL

  • 1-1/4 in

    FPTP3NL

    Manufacturer Part #: PTP-3-NL

  • 1-1/2 in

    FPTP4NL

    Manufacturer Part #: PTP-4-NL

  • 2 in

    FPTP5NL

    Manufacturer Part #: PTP-5-NL

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Ribbed Insert
End Connection 2
Ribbed Insert
End Connections
Ribbed Insert
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday