Ford Meter Box

1-1/4 in. Rubber Coupling Meter Gasket

Part #FGT10  |  Manufacturer Part #GT-10

Diameter:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 1-1/4 in

GSA Approved: No

IAPMO Listed: No

Material: Rubber

NSF Certified: No

UL Listed: Yes