1-1/4 x 1-1/2 in. MIP x FIP Water Service Brass Bushing
1-1/4 x 1-1/2 in. MIP x FIP Water Service Brass Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- The product has the letters “NL” cast into the main body for lead-free identification
- Certified to NSF/ANSI standard 61 and NSF/ANSI standard 372 where applicable
- All brass that comes in contact with potable water conforms to AWWA Standard C800
- Body design provides wrench flats to facilitate installation
- Brass components that do not come in contact with potable water conform to AWWA standard C800
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connection 2:
- MIPT
- End Connections:
- FIPT x MIPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/4 in x 1-1/2 in
- Fitting Type:
- Bushing, Increasing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Waterworks Application:
- Water