1-1/4 x 1/2 in. Quick Joint Copper Reducing Meter Setter

You last purchased this on
 
Ford Meter Box

1-1/4 x 1/2 in. Quick Joint Copper Reducing Meter Setter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

1-1/4 x 1/2 in. Quick Joint Copper Reducing Meter Setter

  • Fast #
  • Part #FVB717W4444PW15QNL
  • Item #4623718
  • Manufacturer Part #VB71-7W-44-44-PW-15-Q-NL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62, ASTM B-584, ASTM B-75
AWWA:
AWWA C-800
End Connection 1:
Quick Joint
End Connection 2:
Quick Joint
End Connections:
Quick Joint
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1-1/4 in x 1/2 in
Fitting Type:
Reducing
Height:
7 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No