1-1/4 x 3/4 x 3/4 in. Pack Joint x Meter Swivel Water Service Brass U Branch Piece
1-1/4 x 3/4 x 3/4 in. Pack Joint x Meter Swivel Water Service Brass U Branch Piece
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Pack Joint
- End Connection 2:
- Meter Swivel Nut
- End Connection 3:
- Meter Swivel Nut
- End Connections:
- Pack Joint x Meter Swivel Nut x Meter Swivel Nut
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1-1/4 in x 3/4 in x 3/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Width:
- 7-1/2 in