1 in. 300 psi Pack Joint Angle Ball Yoke Valve

Part #FBA96444WNL  |  Item #4567387  |  Manufacturer Part #BA96-444W-NL

$ 222.10 EACH

Valve Size:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-584, ASTM B-62]

AWWA Specifications: AWWA C-800

End Connection 1: Yoke

End Connection 2: Pack Joint

End Connections: Yoke x Pack Joint

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: No

Outlet Meter Size: 1 in

Recommended Valve Application: Water

UL Listed: No

Valve Size: 1 in

Valve Type: Yoke Angle Ball Valve