1 in. Angle Check Valve

Part #FHA91444NL  |  Item #4409246  |  Manufacturer Part #HA91-444-NL

$ 69.42 EACH
(Pricing is for 1 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Yoke Nose

End Connection 2: FIP

End Connections: Yoke Nose x FIP

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Length: 1-15/16 in

Material: Brass

Maximum Pressure: 175 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Outlet Meter Size: 1 in

Valve Body Material: Brass

Valve Size: 1 in

Valve Type: Angle Check Valve

Waterworks Application: Water