Ford Meter Box 1 in. Brass End Cap

FCAP24NL

Manufacturer Part #: CAP-2-4-NL

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1 in

    FCAP24NL

    Manufacturer Part #: CAP-2-4-NL

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62, ASTM D-2000
Clean Bagged
No
End Connections
Flared;CTS Compression
Fitting Type
Straight
Lead Law Compliant
Yes
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday