Ford Meter Box

1 in. CC Double Strap Saddle

Part #FFC202979CC4  |  Manufacturer Part #FC202-979-CC4

Tap Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-800

Coating: Epoxy

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 8 in

Material: [Ductile Iron, Plastic, Rubber, Stainless Steel]

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 8.99 in - 9.79 in

Tap Size: 1 in